This emergency burn kit contains multiple sizes of gel soaked burn dressings to stop the burn, cool the affected area and relieve pain. The portable fabric case is lightweight with two handles and a zippered top, making it easy to respond to burn emergencies. Made in the USA.
First Aid Only Expanded Burn Kit, 11 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Number of Pieces | 11 |
| Material | Cardboard Box |
| Package Quantity | 11 |
| Description | Burn Kit |
| Color | White |
| Manufacturers Part Number | 91264 |
| Case Material | Cardboard Box |
| Brand | First Aid Only |