Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122465

MPN #: 1135

Dynarex DynaRub Cream, 3 oz. Tube, Pack of 72

Product Description
Dynarex DynaRub is the fast-acting cream that keeps you moving by stopping pain in its tracks. DynaRub Cream is a pain-relief cream designed to relieve discomfort associated with arthritis, sprains, backaches, bruises, and other minor injuries. The non-greasy menthol formula is easy to use, mess-free, and provides fast-acting relief. Generously apply to large and small areas including wrists, elbows, backs, and knees. It is ideal for use at rehabilitation centres, athletic training centres, schools, and homes. Use before, during, or after activity for long-lasting relief from pain and inflammation. Convenient 3oz tubes allow you to use Dynarex DynaRub Cream on the go.

Features:
  • Provides deep penetrating, long-lasting pain relief
  • Non-greasy formula
  • Refreshing menthol scent
  • Temporarily relieves minor aches and pains in muscles and joints
  • For external use only
  • Compare Dynarex DynaRub Cream to BioFreeze Professional Cold Therapy Pain Relief™ by BioFreeze


PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/8 in
Depth5-7/8 in
Height21 in
Size3 oz.

Product Details

TypePain Relief Cream
Active IngredientsMenthol, Methyl Salicylate
Storage Temperature Range59F - 86F
SterileNo
Package Quantity72
ColorWhite
FormCream
BrandDynarex