- Standard 24/7 flashing BlinkerSign® with high visibility LEDs and DG3 reflective sheeting
- 13W solar panel
- 6VDC battery charger
- Installation tool
- Installation instructions
- User guide
- Pole and pole mounting brackets sold separately
Model # :WBB2175352
MPN #: 2180-C00344
2180-C00344 BlinkerSign® Speed Limit 10 Sign R2-1, White/Black, Solar
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,419.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Height | 24 in |
| Weight | 30 lbs |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Speed Limit 10 |
| Color | White |
| Power Source | Solar |
| Mounting Location | Mounting Holes |
| Wattage | 13Watt Solar Panel W |
| Material | Aluminum |
| Description | BlinkerSign® Speed Limit 10 Sign R2-1 |
| Manufacturers Part Number | 2180-C00344 |