Cle-Line 2185F 10.00mm Heavy-Duty Straw 135 Welding Point Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
135° split point for faster penetration. Flats on shank prevent slippage in chuck. Manufactured from cobalt high-speed steel. Straw oxide finish provides better chip flow, tool life and easily identifies as cobalt. Designed to drill spot welds. Made In USA. Pack Of 6. This drill has a right hand direction of rotation. This drill has a shank length of 1.811".
PRICE
$97.50 Sold in packages of 6 / $16.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | 3/8 in |
| Shank Size | 0.3937 in |
| Flute Length | 1-11/16 in |
| Diameter | 0.3937 in |
Product Details
| Drill Angle | 135 Degrees |
| Type | Welding Point |
| Measuring System | Metric |
| Shank Type | 3-Flatted Straight |
| Series | 2185F |
| For Use With | Heavy-Duty |
| Style | Heavy-Duty |
| Finish | Straw Oxide |
| Material | HSS Cobalt |
| Point Type | Welding Point |
| Package Type | Tube |
| Package Quantity | 6 |
| Drill Type | Welding Point Drill |
| Manufacturers Part Number | C20880 |
| Number of Flutes | 2 |
| Brand | Cle-Line |