Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682316

MPN #: 28XL025-6FA5

Powerhouse 28XL025-6FA5 Aluminum / Clear Anodized 28 Tooth 1.783" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$108.75  Sold in packages of 5 / $21.75 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.781 in
Width0.438 in
Pitch Diameter1.783 in
Diameter1.763 in

Product Details

Type6F
FinishClear Anodized
MaterialAluminum
Manufacturers Part Number28XL025-6FA5
Bore TypeFinished Bore
Number of Teeth28
BrandPowerhouse Timing
Tooth Style(L) 3/8 pitch