Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2681221

MPN #: 40-5P25-1108

Powerhouse 40-5P25-1108 Steel / Black Oxide 40 Tooth 2.506" Pitch Taper-Lock Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$364.75  Sold in packages of 5 / $72.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.29 in
Width1.29 in
Pitch Diameter2.506 in
Diameter2.461 mm

Product Details

TypeA1F
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number40-5P25-1108
Bore TypeTaper-Lock
Number of Teeth40
Tooth Style(GT) 5mm
BrandPowerhouse Timing