Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269027GY

Global Industrial™ Chrome Wire Cart With (4) 6"H Gray Grid Containers 21x24x40

Product Description
CHROME WIRE CARTS WITH DIVIDABLE GRID CONTAINERS
Chrome Wire Cart with 4 Grid Containers

Chrome wire bin carts combined with dividable grid containers are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1" increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish that's suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5" polyurethane swivel casters (2 with brakes). Easy assembly. Overall height with casters 40".

PRICE
$379.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width24 in
Height40 in
Weight Capacity1200 lbs
Weight58 lbs

Product Details

Assembly RequiredYes
TypeTruck with Bin
Bin Quantity (Bin Size)4(17-1/4"W x 22-1/2"D x 6"H)
ColorGray
Number of Levels4
Number of Bins4
MaterialChrome Wire
Bin ColorGray
Manufacturers Part Number269027GY
Bin MaterialPolypropylene
BrandGlobal Industrial

Warranty

Warranty1 yr