Global Industrial
Model # :WB603575
Global Industrial™ Housekeeping Cart
|
Questions & Answers (0)
Product Description
Global™ Housekeeping Cart
This rugged, lightweight gray high-density plastic housekeeping cart features 2 steel wire shelves adjustable at 2" increments to carry ample supplies. The top of the cart includes a deep tray compartment to hold supplies securely in transit. 2 push handles, 2 vinyl collection bags allow the housekeeping cart to be used in either direction and one side includes provisions for towing a vacuum cleaner. Cart rolls easily on non-marring 6" rubber casters (2 swivel, 2 fixed/braking). Housekeeping cart measures 57"L x 21"W x 39"H. Top tray inside dimensions - 14-3/4"L x 12-5/8"W x 3"H. Bottom side shelves are 14"D. Replacement bags sold separately.
This rugged, lightweight gray high-density plastic housekeeping cart features 2 steel wire shelves adjustable at 2" increments to carry ample supplies. The top of the cart includes a deep tray compartment to hold supplies securely in transit. 2 push handles, 2 vinyl collection bags allow the housekeeping cart to be used in either direction and one side includes provisions for towing a vacuum cleaner. Cart rolls easily on non-marring 6" rubber casters (2 swivel, 2 fixed/braking). Housekeeping cart measures 57"L x 21"W x 39"H. Top tray inside dimensions - 14-3/4"L x 12-5/8"W x 3"H. Bottom side shelves are 14"D. Replacement bags sold separately.
PRICE
$385.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 21 in |
| Height | 39 in |
Product Details
| Assembly Required | Yes |
| Style | Hotel Housekeeping Cart |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | 603575 |
| Brand | Global Industrial |