Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glenco

Model # :WBB2950575

MPN #: 59-1105

Allpoints 22-1100 10 1/4" Door Latch with Strike - Offset Handle

Product Description
  • Mechanical Latch W/ Strike
  • Offset Handle, No Lock
  • Length 10-1/4"
  • Width 1-1/4"
  • Inside Screw Centers 4-5/8"
  • Outside Screw Centers 5-1/4"
  • Base To Top Of Handle 2-7/8"
  • For Latch/Strike And Lock Use # 22-1098
  • For Series: 2830, 59-1105, C8765, 9176, 9177, R35
PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number59-1105
TypeHardware
BrandGlenco