Files
Availability
Brand
Grit
Package Quantity
Length
Type
Price
Related Products
Stanley® 21-161A, Surform® 10" Half Round, Coarse Cut Blade For over 165 years, the Stanley Brand has been synonymous with quality and reliability. Stanley Tools has grown to become today's gold standard by which other hand tools are measured. For use on metal and hard surfaces.
Keysco Slapping File - Medium Grit - 77505 Made for leadwork, hammering, and similar impact related tools. The Keysco Slapping File with Medium Grit texture features formed files designed for panel shrinking and metal removal that need medium grade abrasives. Designed with a conformable shape to allow a strong grip when handled for a variety of uses. This fully heat treated piece is suitable for torch heating. File length is 13".
Keysco Slapping File - Coarse Grit- 77506 Made for leadwork, hammering, and similar impact related tools. The Keysco Slapping File with Coarse Grit texture features formed files designed for panel shrinking and metal removal that need coarse grade abrasives. Designed with a conformable shape to allow a strong grip when handled for a variety of uses. This fully heat treated piece is suitable for torch heating. File length is 13".
Ideal for most sharpening and material removal needs, Stanley's 5 piece file set includes an 8" Mill Bastard File, 6" Round File, 6" Slim Taper File, 8" 4-in-1 File and 1 Interchangeable Handle. Multi-tool sets are ideal for most sharpening and material removal needs Round, flat and triangle files for filing flat, round and less than 90-degree angles All sets include 1 interchangeable bi-material file handle that reduces vibrations
Features: A handsaw for cutting Timber Handsaw for coarse cutting Fleam-toothed, non-hardpoint, can be re-sharpened by using the file 272 Effective on the push as well as on the pull stroke Handle with a perfect rubberised grip and good sawing support Comfortable screwed two-component handle can be used as a 45° and 90° marking guide Aimed at professional users, the ProfCut™ handsaws feature a coarse iileable fleem toothing