Use this 22 gallon ESD trash can safely dispose of materials that pose a danger to spark or discharge. ESD/anti-static trash cans keep charged waste materials away from sensitive electronic devices and from chemicals that could be ignited by a spark. When grounded, the cans and liners will not hold a static charge and will contain materials safely.Ideal for cleanrooms, electronics manufacturing, inspection, quality control, and research laboratories. Transforming Technologies' WBAS90 ESD waste bin is a stylish rectangular wastebasket with radius corners and rolled edges. Very durable – doesnotdent, crush or chip.
Transforming Technologies 22 Gallon Anti-Static Waste Basket , Black - WBAS90
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 30 in |
| Weight | 10 lbs |
| Thickness | 1 in |
Product Details
| Type | ESD Trash Can |
| Color | Black |
| Lid | No |
| Capacity | 22 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | WBAS90 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Transforming Technologies |