25 Gallon Rubbermaid Marshal Waste Receptacles - Black
|
Questions & Answers (0)
Product Description
These waste receptacles combine rugged construction, neat clean appearance and fire safety. They're ideal for high visibility, high traffic areas, indoors or out, and they endure temperature extremes. Trash cans feature a permanently attached easy-empty lid with a gravity close door, hardware to secure and conceal trash bags, and a textured finish that stays attractive. Factory Mutual (FM) and California State Fire Marshal (CSFM) approved for fire safety. Use with or without the heavy-duty rigid liner (model 501980).
PRICE
$515.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 22.6 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Black |
| Series | Marshal® |
| Lid | Yes |
| Capacity | 25 gal |
| Lid Type | Dome Lid with Push Door |
| Material | Plastic |
| Manufacturers Part Number | FG817088BLA |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |
Compliance & Certifications
| FM Approved | Y |