Quantum Storage® Crusader Thin Trash Can Container, 16 Gallon Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Crusader Thin Container, 16 Gallon, 22"W x 11"D x 25"H, Polypropylene, Gray, NSF, Made in USA. Designed to keep garbage out of sight while allowing convenient no-touch disposal, promoting cleaner and more sanitary environments. Durable polypropylene construction ensures long-lasting performance in commercial, industrial, foodservice, healthcare settings. Can be used with drop shot lid for extra cleanliness.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 11 in |
| Height | 25 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Trash Can Container |
| Color | Gray |
| Lid | Yes |
| Capacity | 16 gal |
| Lid Type | Swing |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | CTH-16GY |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Quantum Storage Systems |