Internally Lubricated Buna-N O-Ring-Dash 220 - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
These O-Rings have an internal lubricant which gives them a low friction surface which makes them easy to install, eliminates the need for adding a lubricant, while reducing drag in moving applications, and eliminating them from sticking to parts in start and stop applications. Excellent strength and resistance to abrasion, oils, petroleum, hydraulic fluids, and water.
PRICE
$22.50
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.637" |
| Inside Dimensions | 1-5/8" |
| Outside Dimension | 1-5/8" |
Product Details
| Dash Size | 220 |
| Color | Black |
| Durometer | 70A |
| Temperature Range | -30 to 250 () °F |
| Material | Buna-N |
| Hardness | Standard |
| Package Quantity | 10 |
| Manufacturers Part Number | ZUSAH70LUB220 |
| Grade | Internally Lubricated |
| Brand | USA Sealing |