Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233743

MPN #: 22072

United Abrasives - Sait 22072 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" Ceramic Alum. Oxide - Pkg Qty 50

Product Description
Type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

PRICE
$218.50  Sold in packages of 50 / $4.37 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.045 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
SeriesSAITECH
Bonding TypeResin
Wheel TypeType 27
Grit60
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless & Metal
Manufacturers Part Number22072
GradeCourse
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait