Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104233

MPN #: 223011-2PK

Global Approved 223011 4-Compartment Pegboard/Slatwall Tray, 10.5" x 3", Acrylic - Pkg Qty 2

Product Description
Azar Display's Pegboard 4-Compartment Tray Organizers for holding, storing and organizing. This compartment tray is made from crystal styrene plastic and can be used on a pegboard, slat wall, or counter. This pegboard accessory holder adds versatility to any display, and is perfect for smaller bulk items. The pegboard compartment bins are a great solution for your garage, workshop, or shed to hold small parts such as screws, nuts, bolts, nails, clips and more. Also great for playrooms or classrooms to store legos, small crafts, toy cars, and crayons. The four seperate bins will keep your space organized and neat, and will give shoppers easy access to grab and go small retail goods in convenience stores, gift shops, or in retail stores. Pegboard buckets will fit any standard pegboard or slatwall with 2 metal U-Hooks included. Sold in multiples of two.

Features:
  • Sold in Packs of: 2
  • Material: Crystal Styrene Plastic
  • Measurement: 10.5"W x 5"D x 3"H
  • Sloped Single Compartment Measurements: Top 4.5"L x 2.5"W / Bottom 1.75"L x 2.5" W
  • Includes: 2 Metal U-Hooks
  • Color: Clear
PRICE
$24.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth5 in
Height3 in

Product Details

TypePegboard
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number223011-2PK
BrandAzar Displays