Features:
- Sold in Packs of: 2
- Material: Acrylic
- Measurement: 12"W x 3.75"D x 1.875"H
- Slot Measurement: 0.75"
- Number of Slots: 24
- Included: 2 Molded Plastic Hooks (attached)
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 3-3/4 in |
| Height | 1-7/8 in |
Product Details
| Style | Pegboard/SlatWall Mount |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | 24-Slot Mascara & Cosmetic Tray |
| Color | Clear |
| Manufacturers Part Number | 225535-2PK |
| Brand | Azar Displays |