Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322215

MPN #: 225830-CLR

Global Approved 225830-CLR, Slatwall Cosmetic Tray, 12"W x 9-1/4"D x 2-5/8"H - Pkg Qty 2

Product Description
Azar Display's adjustable divider bin tray is a game-changer for the retail industry. The patented slot system allows retailers to adjust each compartment to fit products of different shapes and sizes. Add multiple dividers, and slide them as close together or as far apart to fit your product perfectly. Use these adjustable trays over and over and continue to adjust to accommodate new items. The cosmetic tray sits at a 90 degree angle off the wall. The tray bin can sit on a counter as well. Made from high impact clear Polystyrene, this sturdy retail display tray is the right choice for displaying an assortment of nail polish, essential oil droppers, cosmetics, boxed products, and more. The trays also have an interlocking system, to conect the trays together and make it as long as you want using the unique dove tail design on the sides. Customize the length of your display wall by adding additional 12" interlocking trays. Hang your cosmetic tray on a pegboard or slat wall. This bin tray includes two metal slant U-Hooks. Dividers, pushers, graphic channel and components sold separately. Sold in packs of two.

Features:
  • Sold in Packs of: 1 Pack of 2
  • Material: High Impact Clear Polystyrene
  • Overall Measurement: 12"W x 9.25"D x 2.625"H
  • Color: Clear
  • Includes: Two Metal U-Hooks
PRICE
$81.90  Sold in packages of 2 / $40.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth9-1/4 in
Height2-5/8 in
Weight0.7 lbs

Product Details

StyleSlatWall
Package Quantity2
DescriptionCosmetic Tray
ColorClear
Manufacturers Part Number225830-CLR
BrandAzar Displays