Features:
- Sold in Packs of: 2
- Material: Acrylic
- Measurement: 13"W x 7.5"D x 1.5"H
- Slot Measurement: 0.625"D
- Number of Slots: 72
- Included: Molded Plastic Hooks (attached)
- Color: Clear
Weights & Dimensions
| Width | 13 in |
| Depth | 4 in |
| Height | 1-1/2 in |
Product Details
| Style | Pegboard/SlatWall Mount |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | 36-Slot Lipstick & Mascara Tray |
| Color | Clear |
| Manufacturers Part Number | 225523-2PK |
| Brand | Azar Displays |