Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462516

MPN #: 225530-2PK

Cosmetic Tray W/24 Slots , 10.25"W x 2.5"H x 3"D, CLR - Pkg Qty 2

Product Description
This display is perfect for arranging pencils or brushes vertically, providing easy access to products.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 10.25" W x 3" D x 2.5"H
  • Slot Measurement: 0.625"W x 1.25"H
  • Includes: 2 Metal U-Hooks
  • Color: Clear
PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/4 in
Depth3 in
Height2-1/2 in

Product Details

StylePegboard/Slatwall
MaterialAcrylic
Package Quantity2
DescriptionCosmetic Tray W/24 Slots
ColorClear
Manufacturers Part Number225530-2PK
BrandAzar Displays