Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462475

MPN #: 225567-2PK

Global Approved 225567, 7 Compartment Nail Polish Tray , 10"W x 1.5"H x 7.5"D, CLR- Pkg Qty 2

Product Description
Azar Displays' nail polish and cosmetic enclosed trays come in a pack of two and can be used on a pegboard, slat wall, or as a freestanding counter unit. Each tray has seven compartments measuring 1.375"W x 6.6875"D. Our clear trays are made of high quality acrylic and come with two metal U-Hooks per display for easy hanging. This tray can hold multiple brands of nail polishes in a neat and organized arrangement. Use these acrylic trays to present an assortment of products, including: essential oils, perfumes, lotions, and other various beauty products.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 10"W x 1.25"H x 6"D
  • Slot Measurement: 1.375"W x 6.6875"D
  • Number of Slots: 7
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$22.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth7-1/2 in
Height1-1/2 in

Product Details

StylePegboard/Slatwall
MaterialAcrylic
Package Quantity2
Description7-Compartment Nail Polish Tray
ColorClear
Manufacturers Part Number225567-2PK
BrandAzar Displays