Features:
- Sold in Packs of: 2
- Material: Acrylic
- Measurement: 8.625"W x 7.5"D x 1.25"H
- Slot Measurement: 1.25"W x 7.25"D
- Number of Slots: 6
- Included: 2 Metal U-Hooks
- Color: Clear
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 7-1/2 in |
| Height | 1-1/4 in |
Product Details
| Style | Pegboard/Slatwall |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | 6-Compartment Nail Polish Tray |
| Color | Clear |
| Manufacturers Part Number | 225560-2PK |
| Brand | Azar Displays |