Mailroom Additional Mail Trays
Write a Review
Questions & Answers (0)
Made in the USA.
Specifications
Weights & Dimensions
| Width | 11 in |
| Depth | 12-1/2 in |
| Height | 1/2 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Gray |
| Brand | Safco |
Related Products
LITERATURE ORGANIZERS/SORTERS Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. This economical literature organizer features 5/8" compressed wood cabinetry with laminate finish and a solid fiberboard back. Durable corrugated fiberboard inserts form twelve letter-size compartments for storing literature, stationery and supplies. Fiberboard dividers are 1/4" thick and supports up to 5 lbs. of documents. Black plastic molding doubles as a convenient labeling area ...
Small design with big results! This compact organizer is perfect for desktop literature and form organization. Shelves are removable during assembly to customize compartment size to individual preferences. Includes 10 hardboard shelves that form up to 11 letter size compartments that support up to 15 lbs. Constructed of compressed wood with a laminate finish and has a solid hardboard back. Easy assembly with pre-glued dowels.
There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily ...
Prime cold rolled all steel construction with durable powder coat finish. Exclusive Con-Tur® design which eliminates paper curl. Each pocket holds up to 150 sheets of 8-1/2" x 11" paper and when displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Keyhole slots in the back make wall mounting easy. Ships fully assembled ready for use. 5 Pockets. 9-3/4"W x 4-1/8"D x 20-1/4"H overall. Gray finish.
LITERATURE STEEL SORTER Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings. All ...