Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2321999

MPN #: 252032-2PK

Two-Tier Brochure Holder, 4-1/4"W x 3-3/4"D x 7"H - Pkg Qty 2

Product Description
Azar's brochure holders are great for displaying your printed materials in a neat and organized arrangement available in trifold, bifold, or letter sized brochures.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Number of Pockets: 2
  • Overall Measurement: 4.25"W X 3.75"D X 7"H
  • Pocket Dimension: 4.375"W X 1.5"D X 5"H
  • Brochure Type: Tri-Fold
  • Loading Style: Top Loading
  • Color: Clear
PRICE
$10.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/4 in
Depth3-3/4 in
Height7 in
Weight2 lbs
Insert Size4-1/8"W x 9"D

Product Details

ColorClear
Number of Pockets2
Number of Levels2
StyleVertical
Mounting LocationWall, Counter Top
MaterialAcrylic
Package Quantity2
Manufacturers Part Number252032-2PK
BrandAzar Displays