Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Azar Displays

Model # :WBB2322082

MPN #: 252098-2PK

Global Approved 252098, 6 Pocket Magazine/Letter Holder, 18-7/8"W x 1-1/2"D x 33-5/8"H - Pkg Qty 2

Product Description
Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Overall Measurement: 18.875"W X 33.625"H
  • Pocket Dimension: 9"W X 1.5"D X 7.5"H
  • Number of Pockets: 6
  • Brochure Size: Magazine/Letter
  • Color: Clear
  • Purchase Separately: Hanging Hardware
  • Size of Holes: .25" Diameter Holes
PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-7/8 in
Depth1-1/2 in
Height33-5/8 in
Weight10 lbs
Insert Size8-1/2"W x 11"D

Product Details

Style6 Pockets
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part Number252098-2PK
BrandAzar Displays