Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951417

MPN #: 2261062

Allpoints 2261062 Basket, Tostada

Product Description
    Length: 10 1/2" | 267 Mm
  • Width: 6 1/4" | 159 Mm
  • Archer Wire, Made In The Usa And Nsf Approved
  • Plating: Nickel-Plated
  • Type: Fries Up To 18 Tostadas - 6" (152mm) Max Od Size |
  • Front Hook
PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2261062
TypeFryer Parts
BrandAllPoints