Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NestaFlex Conveyors

Model # :WBB2187476

MPN #: 22624024N

NestaFlex® 24"W Polymer Skate Wheel Conveyor, Portable & Expandable, 6'2" to 24'8"L

Product Description
NestaFlex Conveyors Improve Efficiency, Maximize Storage Space, Provide Optimal Utility with Flexible Design, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

PRICE
$3,149.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height28 in
Weight Capacity226 lbs
Weight306 lbs
Wheel Diameter5 x 1/2
Min Leg Height28 in
Skate Wheel Diameter1-7/8 in
Max Leg Height44 in
Axle Center5-1/4 in
Outside Radius38 in
Inside Radius12 in
Adjustable Length6'2" to 24'8"

Product Details

Assembly RequiredNo
TypeSkate Wheel Conveyor
ColorSilver
Skate Wheels per Axle8
MaterialSteel
Manufacturers Part Number22624024N
Leg Sets per Unit7
Wheel/Roller MaterialPolymer with Nylon Bushings
BrandNestaFlex Conveyors

Warranty

Warranty18 mo