Ashland 24"W FlexExtend Skate Wheel Conveyor, 4'2" to 16'8"L, Galvanized Steel Casters
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty flexible extendable conveyor 24" width, 5-1/4" axle centers when fully extended, 9 wheels per axle, 65lb Galvanized skatewheels, 5" casters, 2 brake casters at each end, 16'-8" extended length, 4'-2" retracted length, adjustable legs, includes a retractable package stop, and one set of couplers, 300 lbs. per ft. capacity.
PRICE
$2,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight Capacity | 300 lbs/ft³ |
| Wheel Diameter | 5 |
| Axle Center | 5-1/4 in |
| Adjustable Length | 4'2" to 16'8" |
Product Details
| Type | Skate Wheel Conveyor |
| Color | Silver |
| Skate Wheels per Axle | 9 |
| Manufacturers Part Number | 69861 |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |