Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NestaFlex Conveyors

Model # :WB517034

MPN #: 22624008-S

NestaFlex® 24"W Steel Skate Wheel Conveyor, Portable & Expandable, 2'4" to 8'11"L

Product Description
NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Steel skate wheels have 8 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.

PRICE
$1,389.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height44 in
Weight Capacity226 lbs
Weight215 lbs
Wheel Diameter5 x 1-1/2
Min Leg Height28 in
Skate Wheel Diameter1-7/8 in
Max Leg Height44 in
Axle Center5-1/4 in
Inside Radius12 in
Adjustable Length2'4" to 8'11"

Product Details

Assembly RequiredNo
TypeSkate Wheel Conveyor
ColorSilver
Skate Wheels per Axle8
MaterialSteel
Manufacturers Part Number22624008-S
Leg Sets per Unit3
Wheel/Roller MaterialSteel
BrandNestaFlex Conveyors

Warranty

Warranty18 mo