Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797180

MPN #: 2280

80/20 2280 Roller Wheel

Product Description
80/20 2280 Roller Wheel

Features:
  • 10 and 15 Series compatible
  • All mounting hardware included
  • Made of self-lubricating black nylon
  • Part No. 2290 has permanently lubricated bronzebushing, Part No. 2280 has ball bearing hub
  • Mounts to profile end or T-slot
  • ideal forguided linear motion


PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Width2 in
Height2 in
Dimension A2
Dimension B1.625

Product Details

TypeRoller Wheel
Finish TypeUnfinished
MaterialNylon PA Glass Fiber Reinforced
DescriptionRoller Wheel
Series15 Series
Manufacturers Part Number2280
Brand80/20 Inc