Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246523

MPN #: 12024

80/20® 10 & 25 Series Roller Wheel with Steel Hub

Product Description
The roller wheel with steel hub is made of nylon and is reinforced with fiberglass. The steel hub creates a smooth glide and is used to move frames, panels and components by rolling in the profile T-slot.

PRICE
$9.10

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/16 in

Product Details

Series10, 25
Manufacturers Part Number12024
TypeRoller
MaterialNylon
Brand80/20 Inc