Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CCT

Model # :WBB504300

MPN #: 725205WH5S

Convergent 725205WH5S 14AWG 2C Stranded Shielded Control Cable Plenum (CMP) 500 Ft. Spool White

Product Description
Description
  • Polymer alloy insulation
  • ASTM bare copper
  • Twisted pair construction
  • Polyester binders as required
  • Flexible plenum jacket
  • Overall shield coverage 100% aluminum polyester foil w/TC drain wire
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits
PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge/Conductor22AWG Stranded bare copper. ga
Nominal Outside Diameter0.216 in
Jacket Thickness0.015 in.
Insulation Thickness0.009 in.

Product Details

Insulation MaterialPlenum Polymer
ShieldAluminum/Polyester Tape (100 Percent Coverage)
Jacket TypePlenum Polymer
Temperature Rating-2°C to +60°C
ColorWhite
Manufacturers Part Number725205WH5S
DrainStranded Tin Copper
BrandCCT