Nearly Natural 22'' Magnolia Wreath
|
Questions & Answers (0)
Product Description
Looking for a decoration that's soft, beautiful, and timeless? Then look no further than this beautiful magnolia wreath. Lovely greens (complete with "berries and buds'') twist and turn, creating the ideal backdrop for the billowy white blooms that spring forth. This makes for a perfect wall accent year round', and also makes an ideal gift for that hard to buy for person.
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Plant Height | 22 in |
Product Details
| Type | Holiday Wreaths, Garlands and Swags |
| Flower Style | Magnolia |
| Material | Polyester, Plastic, Iron |
| Package Quantity | 1 |
| Description | 22'' Magnolia Wreath |
| Color | White |
| Manufacturers Part Number | 4793 |
| Purpose | Hanging |
| Brand | Nearly Natural |