Nearly Natural Decorative Rounded Wood Planters (Set of 2)
Write a Review
|
Questions & Answers (0)
Product Description
In a set of two (which doubles your decorating possibilities), this vase collection is sure to add to any Nearly Natural floral arrangement it holds. The 15 inch high and its smaller 10.75 inch sibling are both decorated with upward angled thatch design next to an intricately pressed vine patterned decoration. Each detained pattern is separated with rope designed trim. Comes on four thick and study cocoa colored legs for stability.
Specifications:
Small Size Dimensions H: 10.75 in, W: 8.25, D: 8.25 in
Large Size Dimensions H: 15 in, W: 13 in, D: 13 in
Specifications:
Small Size Dimensions H: 10.75 in, W: 8.25, D: 8.25 in
Large Size Dimensions H: 15 in, W: 13 in, D: 13 in
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 15 in |
| Plant Height | 15 in |
Product Details
| Type | Containers |
| Material | Wood, PVC Leather |
| Package Quantity | 2 |
| Description | Decorative Rounded Wood Planters |
| Color | Brown |
| Manufacturers Part Number | 0519 |
| Purpose | Floor |
| Brand | Nearly Natural |