Nearly Natural Design and Weave Panel Decorative Planters (Set of 2)
|
Questions & Answers (0)
Product Description
In a set of two, to allow pattern matching, yet in different sizes for different arrangements, our intricately designed vases are sure to please. Decorated with a rich collection of colors and raised patterns. Enjoy the dark colored cross weave patterns next to the pressed floral design against a dark background. Each is separated by segmented trim and sure to delight admirers desiring a closer look.
Specifications:
Small Size Dimensions H: 10.5 in, W: 7 in, D: 7 in
Large Size Dimensions H: 12.5 in, W: 11 in, D: 11 in
Specifications:
Small Size Dimensions H: 10.5 in, W: 7 in, D: 7 in
Large Size Dimensions H: 12.5 in, W: 11 in, D: 11 in
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 11 in |
| Height | 12-1/2 in |
| Plant Height | 12-1/2 in |
Product Details
| Type | Containers |
| Material | Wood, PVC Leather |
| Package Quantity | 2 |
| Description | Design and Weave Panel Decorative Planters |
| Color | Brown |
| Manufacturers Part Number | 0517 |
| Purpose | Floor |
| Brand | Nearly Natural |