The Milwaukee® 22oz Milled Face Hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam Handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKSHIELD grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.
Milwaukee 22oz Milled Face Framing Hammer
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15 |
| Weight | 2 |
| Head Length | 6-1/8 in |
Product Details
| Manufacturers Part Number | 48-22-9022 |
| Face Type | Milled Face |
| Brand | Milwaukee |
Related Products
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
Stanley® 51-505, FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage.
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton® B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is. Features: Ergonomic Handle - shaped and thickened for improved comfort and less vibration Lanyard Hole - Safely secure hammer to wrist or stationary object No-Slip Grip - Vulcanized rubber ...
The rubber surface of the Beta 1391 dead-blow hammer provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The also absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer from bouncing back or causing damage to the struck surface, allowing for more controlled and accurate strikes. This coating ensures it does not leave marks or scratches on delicate or finished surfaces. This is particularly beneficial when ...
The Beta 1391A dead-blow rubber hammers are perfect for tile workers as they protect delicate tiles, provide controlled strikes, and dampen vibrations. Their versatility and durability make them essential tools for tile installation tasks. The rubber surface provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The rubber coating on a dead-blow hammer absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer ...