Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stanley

Model # :WBB983489

MPN #: PHT250C

Stanley PHT250C FatMax® Hammer Tacker

Product Description
Stanley® PHT250C, FatMax® Hammer Tacker

  • Driver mechanism delivers more than 500,000 cycles for long-life performance.
  • Anti-jam mechanism reduces downtime and increases productivity.
  • Bottom-load, high-capacity, quick-load magazine accepts up to two full sticks of staples to minimize reloading time.
  • Chrome-plated steel construction frame for corrosion resistance and durability.
  • Ergonomic comfort grip minimizes fatigue and maximizes comfort.
  • Surface guard won't tear Tyvek® and felt.
  • Loads two full sticks of staples.
  • For use with: TRA700 Series, Arrow® T-50®


  • PRICE
    $44.95

    1
    1
    Available on or around 10/22/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11-1/4 in

    Product Details

    Manufacturers Part NumberPHT250C
    BrandStanley