Chipboard pads are perfect to use as an envelopes stiffener.
- Sturdy kraft fiberboard construction
- Use to top layer cartons to help protect damage from box cutters and knives
- Made from recycled paper
Model # :WBB1645499
This product will be restocked soon
Weights & Dimensions
| Length | 35 in |
| Width | 23 in |
| Thickness | .022 in |
Product Details
| Type | Chipboard Pads |
| Material | Chipboard |
| Package Quantity | 111 |
| Color | Kraft |
| Manufacturers Part Number | B1645499 |
| Brand | Global Industrial |
| Recyclable | Yes |