Untouchable® large plastic square waste receptacle features a sleek design for a professional image that's ideal for centrally located collection areas. Patent-pending cinch keeps your can-liner in place, eliminating the need to resize the opening by tying a knot. Durable, crack-resistant shell holds up, even under tough indoor/outdoor conditions. Compatible with variety of swing-top lids -- sold separately.
23 Gallon Square Rubbermaid Waste Receptacle - Beige
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 16-1/2 in |
| Height | 31 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Trash Can |
| Color | Beige |
| Series | Untouchable® |
| Lid | No |
| Capacity | 23 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG356988BEIG |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |