Rubbermaid Brute® Container w/Venting Channels, 32 Gallon - Black 1867531
|
Questions & Answers (0)
Product Description
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.
PRICE
$86.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 27-4/5 in |
Product Details
| Type | Vented Utility Trash Can |
| Color | Black |
| Series | Brute® |
| Lid | No |
| Capacity | 32 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1867531 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |