Flash Furniture 23-1/2'' Round Aluminum Indoor-Outdoor Table With Base, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Create an enjoyable dining experience with this table that will enhance your bistro, cafe, restaurant, hotel or home patio space. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight aluminum material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table will complete the look.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Height | 27-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Counter Height Table |
| Frame Color Family | Silver |
| Top Color Family | Silver |
| Style | Counter Height Table |
| Description | Restaurant Table |
| Frame Material | Aluminum |
| Leg Type | Pedestal |
| Manufacturers Part Number | TLH-052-1-GG |
| Shape | Round |
| Top Material | Steel |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |