Winco ATC-16S Table Crumber W/ Pocket Clip, Aluminum, Silver - Pkg Qty 120
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Table Crumber W/Pocket Clip, Silver.
PRICE
$102.00 Sold in packages of 120 / $0.85 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5/8 in |
| Height | 0-1/4 in |
Product Details
| Material | Aluminum |
| Package Quantity | 120 |
| Description | Table Crumber W/ Pocket Clip |
| Color | Silver |
| Manufacturers Part Number | ATC-16S |
| Brand | Winco |