Flash Furniture 6" Round Fold-In-Half Plastic Table, White
Write a Review
|
Questions & Answers (0)
Product Description
This round folding table is 6 feet long and is beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, schools and in the home. The table can be used as a temporary seating solution or be setup for everyday use. The bi-fold feature folds the table in half the size and includes a carrying handle for easy transport. The durable blow molded top is low maintenance and cleans easily. The table legs fold under the table to make storage more convenient and for better portability. This table is commercial grade to withstand everyday use in the hospitality industry.
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 71 in |
| Height | 29 in |
| Weight Capacity | 771 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | White |
| Foldable | Yes |
| Description | Fold-In-Half Plastic Table |
| Frame Material | Metal |
| Leg Type | 4-Legged |
| Manufacturers Part Number | DAD-183RZ-GG |
| Shape | Round |
| Top Material | Plastic |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |