Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Idem

Model # :WBB1511588

MPN #: 230001

IDEM 230001 ES-P E-Stop Switch Knockout, 1/2NPT, 2NC 1NO, M20, Die Cast

Product Description
IDEM ES-P and ES-SS Standard Duty Emergency Stop Switches have been designed to provide robust emergency stop protection For machines or exposed conveyors and are Suitable For use within virtually all industry sectors. Plastic bodies (IP67) or Stainless Steel 316 (IP69K). ConFormance to ISO13850, EN60947-5-1 and EN60947-5-5. A special lid safety trip mechanism means that the safety contacts will open if the lid is removed - this provides an extra degree of anti-tamper. Button protection shroud versions with padlock holes to enable "Lock Off" in maintenance situations. 3 pole contact blocks provide positively operated switch contacts.

PRICE
$47.95

1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Height4 in
Weight1 lbs
NPT1/2 in

Product Details

TypeES-P
MaterialDie Cast
DescriptionE-Stop Switch Knockout
ColorYellow
Manufacturers Part Number230001
ConduitM20
BrandIdem