x

Take 15% off your entire order!

Offer applied at checkout

+

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Item #: WBB2219475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Disposable Medical Face Masks, 3-Ply with Ties, Individually Wrapped, Blue, 50/Box

    $15.99

  • Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $10.25

  • HY-GEN Hand Sanitizer Gel - 11.8 oz. Bottle w/ Flip Top Lid - Pkg Qty 24

    $3.60

$517.86 up to 15% OFF

Price: $439.95

Save $22.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Blickman 2301SS Triangular Space-Saver Hamper offers hands-free operation with a convenient non-slip pedal. All stainless steel construction. Bumper guards on the stainless steel lid and legs protect equipment and walls. Solid shelf on bottom provides extra stability with heavy loads. This hamper rolls effortlessly on three, 3" hard rubber swivel casters. Stainless steel lid with pin-drop, pneumatic top for quiet operation. Optional nylon hamper bag is available (model# B2224897).

  • BRAND Blickman
  • MANUFACTURERS PART NUMBER 096230100P
  • LENGTH INCHES 18
  • WIDTH INCHES 18
  • HEIGHT INCHES 32
  • ASSEMBLY Unassembled
  • COLOR FINISH Stainless Steel
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 1
  • STYLE Foot Operated Hamper
  • TYPE Triangular Space-Saver Hamper
  • WEIGHT LBS 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $304.00 with this comparable product

Global Industrial™ Chrome Hamper Stand With Foot Pedal & Poly Coated Steel Lid

Item #: 436911

(3)

Ships same day.

$135.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H

Item #: WBB2219475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Blickman 2301SS Triangular Space-Saver Hamper, Stainless Steel, 18"D x 32"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant