R&B Wire® Deluxe Triangular Hamper with Lid Damping Function, Stainless Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Quickly and easily collect, sort, contain or transport items with this commercial grade stainless steel triangular hamper. Dual access foot pedal for easy access from either side of hamper. Lid equipped with pneumatic damper for quiet, smooth closure. Made from 1 in tubular stainless steel with durable stainless steel lid. Made from 1 in tubular steel with durable steel lid. Dual rear legs provide 5 point stance for stability. Ships fully assembled and ready to use. Made In USA.
PRICE
$989.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 32 in |
| Weight | 21 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Triangular Hamper |
| Color | Silver |
| Wheel Type | Non-Marking |
| Style | Stand |
| Material | Stainless Stee |
| Package Quantity | 1 |
| Manufacturers Part Number | 669SS |
| Number of Casters | 4 |
| Brand | R&B Wire Products |