27" Ropeless Hamper Bag, Nylon, White, Straight Bottom - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Large ropeless hamper bags feature an attached pocket-fold closure for quick and easy containment of laundry. Ropeless hamper bags feature a "Sandwich Bag" style closure for a convenient way to keep contents securely contained. Handles on the top and bottom of the bag for easy dumping. All stress points are reinforced for extra durability. Sold in case quantities of one dozen.
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flat Size | 44x43 |
| Diameter | 27 in |
Product Details
| Style | Flip-to-close |
| Type | Light Duty |
| Hem Type | Elast |
| Material | 200 Denier Nylon |
| Package Quantity | 12/Pack |
| Bottom | Straight |
| Color | White |
| Manufacturers Part Number | 270NL |
| Brand | H.G. Maybeck |