United Abrasives - Sait 23070 Cut Off Wheel Type 1 A60T 4" x .035" x 3/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, aluminum oxide grain. Burr free, hard bond for smooth cutting. For use in nuclear, aerospace, automotive, foundry industries and plant maintenance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
PRICE
$303.00 Sold in packages of 100 / $3.03 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .035 in |
| Diameter | 4 in |
Product Details
| Max RPM | 19000 rpm |
| Series | A60T |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Grit | 60 |
| Tool Compatibility | Die Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 23070 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |