United Abrasives - Sait 23050 Cut Off Wheel Type 1 A36T 3" x .035" x 3/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, aluminum oxide grain. General purpose, long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
PRICE
$252.00 Sold in packages of 100 / $2.52 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .035 in |
| Diameter | 3 in |
Product Details
| Max RPM | 25000 rpm |
| Series | A36T |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Grit | 36 |
| Tool Compatibility | Die Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 23050 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |