Norton 07660789451 Metal Small Diameter Cut-Off Wheel 3" x .035" x 3/8" 60 Grit Alum. Oxide Type 1 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
The Norton small diameter cut-off wheel line consists of Type 01, Type 01/41 straight and Type 27/42 depressed center cut-off wheels from 1-1/2" to 9" diameters. These wheels come in ultra thin .035 for quick burn-free and burr-free cutting to .125" for more durable applications. All are reinforced for the demanding nature of portable cut-off. Quality A/O. Competitive price. Wide range of applications. Side reinforcing for max cut rate and min kerf loss. When precise thin cut is desired.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$45.25 Sold in packages of 25 / $1.81 ea
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .035 in |
| Diameter | 3 in |
Product Details
| Max RPM | 25465 rpm |
| Series | Metal |
| Converted Form | Small Diameter Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 1 |
| Grit | 60 |
| FOD | - |
| Manufacturers Part Number | 7660789451 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |